customer-service Help
Square D

Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2

Square D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 9065SF220
Hover or click to zoom Tap to zoom
$307.65
  • Item: NEMA Overload Relay
  • Item - Relay: NEMA Style Overload Relay
  • Use With - Contactors and Starters: Mfr. Class 8536 Starters
See full product details
This item ships free.

Total: $307.65

Square D #9065SF220 Specifications

  • Item: NEMA Overload Relay
  • Item - Relay: NEMA Style Overload Relay
  • Use With - Contactors and Starters: Mfr. Class 8536 Starters
  • Current Range: 15.0 to 45.0A
  • NEMA Size: 2
  • Overload Relay Current Range: 15.0 to 45.0A
  • Width: 5.6"
  • Trip Class - Overload: 10, 20
  • Number of Poles: 3
  • Thermal Units Required: No
  • Height: 5.8"
  • Sensing Method: Electronic
  • Reset Type - Relay: Manual
  • Depth: 6.3"
  • Body Width - Relay: 5.6 in
  • Features: Ground Fault Detection
  • Voltage: 600V AC
  • For Use With: Mfr. Class 8536 Starters
  • Body Height - Relay: 5.8 in
  • Trip Class: 10/20
  • Separate Mounting: Yes
  • Body Depth - Relay: 6.3 in
  • Standards: CE Marked, CSA, NOM, UL
  • Overall Height - Relay: 5.8 in
  • Country of Origin (subject to change): Mexico

Description

NEMA Overload Relay, Use With - Contactors and Starters Mfr. Class 8536 Starters, NEMA Size 2, Overload Relay Current Range 15.0 to 45.0A, Trip Class - Overload 10, 20, Thermal Units Required No, Sensing Method Electronic, Reset Type - Relay Manual, Number of Poles 3, Body Height - Relay 5.8 in

Reviews of Square D #9065SF220