Shop SQUARE D
See all product information
Create Account
Cover, Square D NF Panelboards Use With, 125A, 42 Spaces
- Mfr # NC44F
- Zoro # G1858053
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
For Use With
Square D NF Panelboards
Amps
125A
Number of Spaces
42
Includes
Door
Mounting Style
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC44F
- Zoro #
- G1858053
- UPC #
- 785901798873
- Country of Origin
- Korea, Republic of
- Item
- Cover
- For Use With
- Square D NF Panelboards
- Amps
- 125A
- Number of Spaces
- 42
- Includes
- Door
- Mounting Style
- Flush
- Color
- Gray
- Material
- Steel
- Standards
- cULus
- NEMA Rating
- 1
- Compatible Enclosure Box
- 1D698
- Venting
- Non-Vented
- Features
- Mercury Free
- Cover Type
- Flush cover
- Enclosure Rating
- NEMA 1
- Tightening Torque
- Cover 10 to 12 lb.in
- Shell Material
- Steel
- Compatible Product Type
- Square D NF Panelboards
- Traction Material
- Steel
Dimensions
- Width
- 20 in
- Length
- 44 in
- Height
- 44 in
- Length (Straight Wireway)
- 44 in
Description
Panelboard Cover, Amps 125 A, Number of Spaces 42, Mounting Style Flush, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 1D698, Length 44 in, Width 20 in, Non-Vented, Material Steel, Includes Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.