Square D
Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in
Mfr # HCN65TSD
Zoro # G0570641
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 400A–1200A
- Height 64.92 in
- Width 26.24 in
- Mounting Style surface
- Standards CE || cULus
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Cat5E Keystone Coupler, Straight-Pinned, (FM593)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD VALVE PLUG FORM BI 11MM (7000-42081-0000000)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (22956701)
- ABB Replacement for ABB 500-sc (500-SC ABB)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SQUARE D Panelboard Solid Neutral (HCW8SN)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- Square D Circuit Breaker & Panelboard Accessories