Square D
Pnlbd Int Iline 800A Proxima Mb
Mfr # HCP18688M
Zoro # G5204267
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,466.33
Free 30-Day Returns
Key Features
- Amps 800 A
- Main Circuit Breaker or Main Lug main breaker
- Height 48 in
- Width 34.38 in
- Features Mercury Free
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- LUTRON Lighting Dimmer, 120V, White, Rocker (MA-R-WH)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, 4- Plex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, White, Single Pack (HBL415HW)
- SQUARE D Cb Handle Padlock Attachment (AHPALI)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Cb Handle Padlock Attachment (QO2PAF)
- SQUARE D Panelboard Lock Replacement (PK22FL)
- SQUARE D Handle Tie, 70 A, 1 Poles (QO1HT)
- SQUARE D Circuit Breaker Mounting Foot (QOUMF2)
- SQUARE D Fixed Lock I-Line (LV426907)
- Square D Circuit Breaker & Panelboard Accessories