Molded Case Circuit Breaker, POWERPACT Q Series, 250A, 2 Pole, 240V AC, 10kA at 240V AC

  • Mfr # QBL22250

  • Zoro # G3979531


product price:  $560.29
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
250A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBL22250
Zoro #
G3979531
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
250A/QB
Width
3 in
Depth
3.93 in
Height
6.47 in

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
250A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
DC Voltage Rating
Not Rated
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2400 A
Interrupt Rating
10 kA at 120/208/240V AC
Standards
UL, CSA, NEMA, NOM

Description

PowerPact Q - molded case circuit breake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.