Pressure Switch Pumptrol 40 psi 60 psi
- Mfr # FSG2J24M4CP
- Zoro # G024231890
product price:Â
$
52.49
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
- FSG2J24M4CP
- Zoro #
- G024231890
- UPC #
- 047569177828
- Country of Origin
- United States
Description
Square D Pumptrol electromechanical pressure switches is the most trusted brand in residential, commercial and industrial pumping applications. For over 75 years, Square D pressure switches continue to meet the needs of our customers. The FSG2J24M4CP is a low pressure cut off at 40 PSI. 1/4 NPSF internal thread opening. For control of electrically driven water pumps. Adjustable cut in or out.