Shop SQUARE D

Shunt Trip, PowerPact B and Compact NSXm Circuit Breaker Use With, 110 to 130V AC/125V DC, 0 Poles

  • Mfr # LV426863
  • Zoro # G6541713

product price: 
$
593.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V AC to 130V AC, 125V DC
Number of Poles
0
For Use With
PowerPact B and Compact NSXm Circuit Breaker
Length
1 m
Frame Type
125A/BD, 125A/BG, 125A/BJ
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LV426863
Zoro #
G6541713
UPC #
785901086215
Country of Origin
Korea, Republic of

Dimensions

Length
1 m
Wire Stripping Length
8 mm

Details

Item
Shunt Trip
Voltage
110V AC to 130V AC, 125V DC
Number of Poles
0
For Use With
PowerPact B and Compact NSXm Circuit Breaker
Frame Type
125A/BD, 125A/BG, 125A/BJ
AC Voltage Rating
110/130V AC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F
DC Voltage Rating
125V DC
Impulse Duration
>= 20 ms
Threshold Tripping Voltage
0.7 Un opening
Device Short Name
MX
Control Type
standard
Response Time
< 50 ms
Auxiliary Connection Terminal
pre-wired 0-0.8 mm2² AWG 18)stranded copper
[Uc] Control Circuit Voltage
110...130 V AC 50/60 Hz || 125 V DC
Control Signal Type
maintained || impulse
Device Application
control
Voltage Release Type
opening coil || shunt trip release
Product Or Component Type
voltage release
Range
ComPact
Range Compatibility
ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
Compatible Product Type
PowerPact B and Compact NSXm Circuit Breaker

Description

Prewired Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 110/130V AC, DC Voltage Rating 125V DC, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.