Shop SQUARE D
See all product information
Create Account
Prewired Undervoltage Release, PowerPact(R) B Circuit Breakers, 24V AC/DC, 0 Poles
- Mfr # LV426821
- Zoro # G6561307
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact(R) B Circuit Breakers
Voltage
24V AC/DC
Number of Poles
0
Length
1 m
Standards
CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426821
- Zoro #
- G6561307
- UPC #
- 785901084860
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 1 m
- Wire Stripping Length
- 8 mm
Details
- Item
- Prewired Undervoltage Release
- For Use With
- PowerPact(R) B Circuit Breakers
- Voltage
- 24V AC/DC
- Number of Poles
- 0
- Standards
- CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
- Auxiliary Connection Terminal
- pre-wired 0-0.8 mm2² AWG 18)stranded copper
- Threshold Tripping Voltage
- 0.35...0.7 x Un opening || 0.85 x Un closing
- Device Short Name
- MN
- Device Application
- control
- Response Time
- < 50 ms
- Product Or Component Type
- voltage release
- Range
- ComPact
- [Uc] Control Circuit Voltage
- 24 V AC 50/60 Hz || 24 V DC
- Voltage Release Type
- opening coil || undervoltage release
- Range Compatibility
- ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Compatible Product Type
- PowerPact(R) B Circuit Breakers
Description
Prewired Undervoltage Release, For Use With PowerPact(R) B Circuit Breakers, Voltage 24V AC/DC, Number of Poles None, Standards CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.