This item is Discontinued.

This item is Discontinued.
Molded Case Circuit Breaker, QOB Series, 10A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q0B-110
- Zoro #
- G402149779
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Frame Size
- 100A/QO
- Width
- 0.75 in
- Depth
- 2.91 in
- Height
- 2.99 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- QOB
- Amps
- 10A
- Number of Poles
- 1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Paddle
- Circuit Breaker Mounting Style
- Bolt On
- Max. AIR Rating
- 10kA at 120/240V AC
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- 48V DC