Shop SQUARE D
See all product information
Create Account
All in one, QO, combination service entrance, ringless socket, 200A, surface, 24 spaces, 42 circuits, 22kA SCCR, OH, UG, no bypass
- Mfr # QC2442M200C
- Zoro # G4054413
product price:Â
$
1,909.99
/ea
Free Shipping & Returns
Key Features
Number of Channels
42
Amps
200 A
Height
35.13 in
Depth
5.07 in
Width
14.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QC2442M200C
- Zoro #
- G4054413
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 35.13 in
- Depth
- 5.07 in
- Width
- 14.12 in
Details
- Item
- Electronic Timer
- Number of Channels
- 42
- Amps
- 200 A
- Mounting
- surface
- Electrical Connection
- lugs, line side, lugs, service ground
- Awg Gauge
- AWG 6...350 kcmil (aluminium) line side, AWG 6...350 kcmil (copper) line side, AWG 8...AWG 2/0 (aluminium) service ground, AWG 8...AWG 2/0 (copper) service ground
- Tightening Torque
- Service Feed Location
- OH, UG
- Number of Spaces
- 24
- Product or Component Type
- All-In-One
- Bus Rated Current
- 200.0 A
- Device Composition
- service disconnect (factory installed)
- Number of Tandem Circuit Breakers
- 18
- Bypass Type
- no bypass
- Meter Socket Type
- ringless
- Short-Circuit Current
- 22 kA
- Hub Type
- A
- Range of Product
- QO
Description
QO All In One,combination service entra
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.