Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase
Mfr # QO130M150PRB
Zoro # G3307008
product price:Â $1,280.99
/ea
Free Shipping & Returns
Key Features
Number of Spaces
30
Phase
1
Short Circuit Current Rating
22kA
Height
758 mm
Width
375 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QO130M150PRB
Zoro #
G3307008
UPC #
-
Country of Origin
United States
Dimensions
Height
758 mm
Width
375 mm
Max. Wire Size
250 kcmil aluminium/copper
Min. Wire Size
AWG 4
Details
Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
30
Amps
150A
Phase
1
Short Circuit Current Rating
22kA
Series
QO
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Copper
Max. No. of Tandem Breakers
10
Standards
UL Listed
Finish
Baked Enamel
Number Of Circuits
40
Primary/Ambient Air Temp.
-5°C || 40°C
Ground Bar Kit
grounding bar (ordered separately)
Electrical Connection
lugs
Wiring Configuration
3-wire
Description
QO LoadCenter,Main Breaker,150A,1PH-3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.