Shop SQUARE D

Miniature Circuit Breaker, QO Series, 15A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOUR115
  • Zoro # G3300218

product price: 
$
46.19
/ea

Key Features

Series
QO
Amps
15 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOUR115
Zoro #
G3300218
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
3/4 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
UL Listed, CSA, IEC
Features
Mercury Free
Application
HACR rated Applications

Description

QOUR Miniature Circuit Breaker,15A,1P,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products