Shop SQUARE D

Handle Padlock Attachment, Square D PowerPact(R) B Circuit Breakers, 0 Poles

  • Mfr # 29370

  • Zoro # G6551559


product price:  $92.29
/ea

Key Features

For Use With
Square D PowerPact(R) B Circuit Breakers
Number of Poles
0
Diameter
0.31 in
Locking Location
Breaker
Locking Features
Padlock
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
29370
Zoro #
G6551559
UPC #
785901109907
Country of Origin
Korea, Republic of

Dimensions

Diameter
0.31 in

Details

Item
Handle Padlock Attachment
For Use With
Square D PowerPact(R) B Circuit Breakers
Number of Poles
0
Locking Location
Breaker
Locking Features
Padlock
Device Short Name
locking for 1 to 3 padlocks
Keylock Destination
toggle
Key Locking Position
in front
Mounting Mode
removable
Range Compatibility
Product Or Component Type
padlocking device
Number Of Locks
3

Description

Removable Padlocking Device, For Use With Square D PowerPact(R) B Circuit Breakers, Diameter 0.31 in, Locking Location Breaker, Locking Features Padlock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.