Fusible, Safety Switch, General Duty, 240 V, 2PST, NEMA 1

  • Mfr # D222N

  • Zoro # G3217794

CAD Available

product price:  $167.32
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Fusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
For Fuse Class
Class H, Class K, Class R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D222N
Zoro #
G3217794
UPC #
785901460626
Country of Origin
Korea, Republic of

Dimensions

Width
7 1/2 in
Height
14 7/8 in
Depth
4 7/8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
DPST
Current Rating
60 A
Phase
Single
For Fuse Class
Class H, Class K, Class R
Environment
Indoor
Enclosure Type
NEMA 1
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Metallic / Non-Metallic
Metallic
Fusible / Nonfusible
Fusible
Fuse Kit (Class R)
Mfr. No. RFK03H
Material of Construction
Steel
Number of Wires
3
Duty
Standard
IP Rating
IP20
For Use With
Class H, K, R, T Fuse
NEMA Enclosure Type
1
Amps AC
60 A
Number of Poles
2
Electrical Connection
Lugs
Weight
4 kg
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Neutral Assembly Included
Yes
Features
Mercury Free, PVC Free
Mounting
Surface
Includes Neutral Assembly
Yes
NEMA Enclosure Rating
1
Compatible with Manufacturer Model Number
RFK03L
Mounting Style
Surface Mount
Horsepower @ 240V AC
15 hp
Compatible Manufacturer Part Number
RFK03L
Compatible Manufacturer Model Number
RFK03L
For Use With Mfr. Model Number
RFK03L
Compatible with Manufacturer Model No.
RFK03L
Compatible with Mfr. Model No.
RFK03L
For Use with Mfr Model Number
RFK03L
Compatible Pump Manufacturer Part Number
RFK03L
Compatible Mfr. Model Number
RFK03L
CAD Available
Yes
For Manufacturer Part Number
RFK03L

Description

The SQUARE D - D222N is a Safety Disconnect Switch, an important industrial electrical device intended to interrupt the flow of electricity for equipment maintenance and emergency situations. This switch falls under the larger category of Electrical Supplies and can be used by industry professionals to disconnect power systems.

  • Amps AC: This switch has a current rating of 60 A which indicates its capacity to handle certain levels of electrical load.
  • Compatible Manufacturer Model Number: This safety disconnect switch has been tested for compatibility with model number RFK03L.
  • Contact Form: The contact form 2PST provides information on how many circuits may be controlled as well as their default state (open or closed).
  • Duty: Categorized as 'General' duty which suggests it could be suitable for standard applications across different environments.
  • Electrical Connection: Uses lugs as connectors to establish an electrical circuit within the switch system.
  • Enclosure Type: Comes with a NEMA 1 rated enclosure which provides protection against environmental conditions such as dust and external ice formation.
  • Housing Material & Construction Material: Constructed from steel providing robustness and durability suitable for industrial use.
  • Fusible / Nonfusible: This switch is fusible, meaning it contains replaceable fuses that are designed to respond to electrical overloads.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.