This item is Discontinued.
This item is Discontinued.
Shunt Trip, PowerPact B and Compact NSXm Circuit Breaker, 48V AC/48V DC, 0 Poles (Discontinued)
Mfr #
LV426842
Zoro #
G6524423
UPC # 785901085874
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426842
- Zoro #
- G6524423
- UPC #
- 785901085874
- Country of Origin
- Korea, Republic of
Details
- Item
- Shunt Trip
- For Use With
- PowerPact B and Compact NSXm Circuit Breaker
- Voltage
- 48V AC/48V DC
- Number of Poles
- 0
- Frame Type
- 125A/BD, 125A/BG, 125A/BJ
- AC Voltage Rating
- 48V AC
- Max. Operating Temp.
- 158 Degrees F
- DC Voltage Rating
- 48V DC
- Min. Operating Temp.
- -13 Degrees F
- Control Signal Type
- maintained || impulse
- Threshold Tripping Voltage
- 0.7 Un opening
- Control Type
- standard
- Range
- ComPact
- Range Compatibility
- ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Device Application
- control
- Product Or Component Type
- voltage release
- Voltage Release Type
- opening coil || shunt trip release
- [Uc] Control Circuit Voltage
- 48 V AC 50/60 Hz || 48 V DC
- Auxiliary Connection Terminal
- spring
- Impulse Duration
- >= 20 ms
- Response Time
- < 50 ms
- Device Short Name
- MX
- Compatible Product Type
- PowerPact B and Compact NSXm Circuit Breaker
Description
Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 48V AC, DC Voltage Rating 48V DC, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.