Shop SQUARE D
See all product information
Create Account
Shunt Trip, PowerPact B and Compact NSXm Circuit Breaker Use With, 440 to 480V AC, 0 Poles
- Mfr # LV426846
- Zoro # G6554018
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Voltage
440V AC to 480V AC
Number of Poles
0
For Use With
PowerPact B and Compact NSXm Circuit Breaker
Frame Type
125A/BD, 125A/BG, 125A/BJ
Max. Operating Temp.
158 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426846
- Zoro #
- G6554018
- UPC #
- 785901086178
- Country of Origin
- Korea, Republic of
Details
- Item
- Shunt Trip
- Voltage
- 440V AC to 480V AC
- Number of Poles
- 0
- For Use With
- PowerPact B and Compact NSXm Circuit Breaker
- Frame Type
- 125A/BD, 125A/BG, 125A/BJ
- Max. Operating Temp.
- 158 Degrees F
- AC Voltage Rating
- 380/480V AC
- DC Voltage Rating
- Not Rated
- Min. Operating Temp.
- -13 Degrees F
- [Uc] Control Circuit Voltage
- 380...415 V AC 50 Hz || 440...480 V AC 60 Hz
- Threshold Tripping Voltage
- 0.7 Un opening
- Auxiliary Connection Terminal
- spring
- Product Or Component Type
- voltage release
- Voltage Release Type
- opening coil || shunt trip release
- Impulse Duration
- >= 20 ms
- Control Type
- standard
- Device Short Name
- MX
- Device Application
- control
- Control Signal Type
- impulse || maintained
- Range
- ComPact
- Range Compatibility
- ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Response Time
- < 50 ms
- Compatible Product Type
- PowerPact B and Compact NSXm Circuit Breaker
Description
Shunt Trip, 125A/BD, 125A/BG, 125A/BJ Frame Type, AC Voltage Rating 380/480V AC, DC Voltage Rating Not Rated, For Use With PowerPact B and Compact NSXm Circuit Breaker, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.