Shop SCHNEIDER ELECTRIC

Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 110V AC, DPDT

  • Mfr # 9050JCK21V20

  • Zoro # G3317483


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9050JCK21V20
Zoro #
G3317483
UPC #
785901032618
Country of Origin
Korea, Republic of

Dimensions

Overall Height - Relay
4.1 in
Depth
104 mm
Body Depth
4.09 in
Body Width
1.69 in
Body Height
2.4 in
Overall Depth
4.1 in

Details

Item
Single Function Time Delay Relay
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
0.1 sec
Maximum Time Setting
10 sec
Base Shape
Octal
Number of Pins
11
Coil Voltage
110V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 120/240V AC
Contact Rating (DC)
10 A @ 30V
Coil Rating
2VA
Socket Code
B
Electrical Connection
Socket
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Nickel
Operating Functions
2
Standards
CE Certified, CSA Certified, UL Listed, UL Recognized
Socket
1EGP2, 1EGP4, 6X156
Adjustment Method
Rotary Knob
Input Voltage
110V AC, 120V DC
Bezel Face Shape
tubular
Power Consumption
2 VA
Frequency
50/60 Hz
Maximum Operating Temperature
150.8 Degrees F
Minimum Operating Temperature
-18.4 Degrees F
Mounting Style
Plug-In
Sealing
Sealed
Reset Method
Time-Limit Reset
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Maximum Switching Voltage
240V AC
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
Compatible with Mfr. Model No.
8501NR61, 8501NR62
Compatible Mfr. Model Number
8501NR61, 8501NR62
For Manufacturer Part Number
8501NR61, 8501NR62
Compatible with Mfr. Model Number
8501NR61, 8501NR62

Description

Single Function Time Delay Relay, Adjustment Method Rotary Knob, Base Shape Octal, Coil Voltage 110V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 120/240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, Input Voltage 110V AC, 120V DC, Minimum Time Setting 0.1 sec, Maximum Time Setting 10 sec, Number of Pins 11, Sealing Sealed, Mounting Style Plug-In, Body Depth 4.09 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.