Shop SQUARE D
See all product information
Create Account
Circuit breaker accessory, PowerPacT M/P/R, shunt trip, 220VAC to 240VAC, 250VDC
- Mfr # S33662
- Zoro # G3997932
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Type
Shunt Trip
Description/Special Features
Mercury Free
Voltage
220V AC to 240V AC, 250V DC
Standards
CSA
Rated Voltage
220-240 V AC, 250-250 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S33662
- Zoro #
- G3997932
- UPC #
- -
- Country of Origin
- United States
- Item
- To T Shunt M/p/r-frame 250vdc 240vac 220
- Type
- Shunt Trip
- Description/Special Features
- Mercury Free
- Voltage
- 220V AC to 240V AC, 250V DC
- Standards
- CSA
- Rated Voltage
- 220-240 V AC, 250-250 V DC
- Range of Product
- PowerPact M, PowerPact P, PowerPact R
- Tightening Torque
- 3.5-3.5 N.m
Description
To T Shunt M/p/r-frame 250vdc 240vac 220
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.