Buck Boost Transformer, 250 VA, NEMA 3R, 24/48V AC, 240/480V AC

  • Mfr # 250SV82B

  • Zoro # G6804691


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
250SV82B
Zoro #
G6804691
UPC #
785901667254
Country of Origin
United States

Dimensions

Overall Height
6.70 in
Overall Width
6.8 in
Overall Depth
8 in
Width
6.8 in
Manufacturers Warranty Length
18 mo
Depth
8.0 in
Knockout Size - Transformer
1/2 in
Height
6.7 in

Details

Item
Buck Boost Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24/48V AC
Power Rating
250 VA
Phase
1
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
NEMA 3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Color
Gray
Temperature Rise
80°C
Temp. Rise
80 Degrees C
Enclosure Rating
NEMA 3R
Standards
RoHS
Phase - Electrical
1
VA Rating - Transformer
250 VA
Enclosure Finish
Powder Coated
Output Voltage - Transformer
24V AC, 48V AC
Features
Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Insulation Max. Temp.
130 °C
Includes Knockouts
Knockouts Included
Insulation Temperature Rating
266 Degrees F

Description

Buck Boost Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, 48V AC, VA Rating - Transformer 250 VA, Phase - Electrical 1, Hz - Electrical 60 Hz, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Temp. Rise 80 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.