Shop SQUARE D

General Purpose Transformer, 9 kVA, NEMA 3R, 240V AC, 480V AC

  • Mfr # 9T75F

  • Zoro # G2649096


product price: 
$
3,125.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Input Voltage - Transformer
480V AC
Output Voltage
240V AC Delta
Power Rating
9 kVA
Phase
Three
Mounting - Transformer
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9T75F
Zoro #
G2649096
UPC #
785901358046
Country of Origin
Korea, Republic of
Item
General Purpose Transformer
Input Voltage - Transformer
480V AC
Output Voltage
240V AC Delta
Power Rating
9 kVA
Phase
Three
Mounting - Transformer
Wall
Hz - Electrical
60 Hz
NEMA Enclosure Rating
3R
IP Rating
IP54
Outdoor Rated - Transformer
Yes
Winding Material
Copper
Color
Gray
Temperature Rise
115 Degrees C
Enclosure Material
Steel
Voltage Function - Transformer
Step Down
Standards
CSA Certified, cULus, REACH Regulation, RoHS, UL Listed
Enclosure Finish
Painted
Winding Material - Transformer
Copper
Insulation Temperature
180 Degrees C
Rated Power In Va
9 kVA
Number Of Tap-Offs
4 2.5 % FCBN
Product Certifications
cULus, CSA, UL Listed
Primary Voltage
480 V delta 240 V delta
Enclosure Code
14C
Full Capacity Taps
4 2.5% FCBN
Sound Level
37 dB
Includes Knockouts
Knockouts Included
Frequency
60 Hz
Input Voltage
480V AC
Voltage Function
Step Down

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 480V AC Delta, Output Voltage - Transformer 240V AC Delta, VA Rating - Transformer 9 kVA, Mounting - Transformer Wall, Outdoor Rated - Transformer Yes, Voltage Function - Transformer Step Down, Winding Material - Transformer Copper, Hz - Electrical 60 Hz, Temp. Rise 115 Degrees C, Enclosure Rating NEMA 3R, IP Rating IP54

Ratings & reviews