This item is Discontinued.

Square D Low Voltage Distribution Transformer, 225 kVA, NEMA 1, 150°C, 120/208V AC, 600V AC EX225T65H

This item is Discontinued.

Square D

Low Voltage Distribution Transformer, 225 kVA, NEMA 1, 150°C, 120/208V AC, 600V AC (Discontinued)

Mfr # EX225T65H
Zoro # G1987069
Country of Origin Mexico
Category Transformers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX225T65H
Zoro #
G1987069
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
32 3/4 in
Width
40.07 in
Height
57 1/2 in
Knockout Size - Transformer
No Knockout
Overall Depth
32.76 in
Overall Width
40.08 in
Overall Height
57.52 in

Details

Item
Low Voltage Distribution Transformer
Input Voltage - Transformer
600V AC
Mounting - Transformer
Floor
Hz - Electrical
60 Hz
Outdoor Rated - Transformer
No
Winding Material
Aluminum
Output Voltage - Transformer
120/208V AC
Winding Material - Transformer
Aluminum
Standards
REACH Regulation, RoHS
Enclosure Rating
NEMA 1
Voltage Function - Transformer
Step Down
VA Rating - Transformer
225 kVA
Phase - Electrical
3
Temp. Rise
150°C
Rated Operational Power In Va
225 kVA
Ambient Air Temperature For Operation
40-40°C
X/R Ratio
2.76
Noise Level
6 dB NEMA ST-20 || 49 dB
[Ipk] Rated Peak Withstand Current
12.0 kA
Tap Loss
328 || 328 no load (core loss) || 3965 load loss (coil loss) || 3965
Efficiency
99.09 % at 35 % load factor , 75.0°C
Device Application
low voltage electrical distribution
Percentage Reactance
0.000487
Average Ambient Air Temperature For Operation
30°C
Electrical Connection
4 Hole Nema Pad primary 11.1 mm || 6 Hole Nema Pad secondary 11.1 mm || 8 Hole Nema Pad sec - XO 11.1 mm
Material
aluminium
Percentage Impedance Voltage
0.052
Number Of Tap-Offs
2 2.5 % FCAN || 4 2.5 % FCBN
Device Short Name
DOE 2016
[Uimp] Rated Impulse Withstand Voltage
10 kV
Degree Of Protection
UL type 1 || UL type 2, with 7400DS25J || UL type 3R, with 7400WS25J
Primary Voltage
600 V delta
Type Of Cooling
natural convection
Continuous Thermal Current Rating Factor
1495 16.6 % || 1965 25 % || 4501 50 % || 8729 75 % || 14648 100 %
Includes Knockouts
No Knockouts
Frequency
60 Hz
Phase
Three
NEMA Enclosure Rating
1
Voltage Function
Step Down
Temperature Rise
150 Degrees C
Output Voltage
120V AC, 208V AC Wye
Power Rating
225 kVA
Input Voltage
600V AC

Description

Dry Type Power Distribution Transformer, Input Voltage - Transformer 600V AC Delta, Output Voltage - Transformer 120V AC, 208V AC Wye, VA Rating - Transformer 225 kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield), IP Rating Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.