Shop SQUARE D
Create Account
TRANSFORMER DRY TYPE 75KVA 480
- Mfr # EXN75T3HCU
- Zoro # G324294816
product price:Â
$
12,213.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXN75T3HCU
- Zoro #
- G324294816
- UPC #
- 785901830863
- Country of Origin
- Mexico
Description
EXN three phase low voltage dry type distribution transformers from Square D comply with DOE energy conservation standards and Natural Resources Canada (NRCan) minimum energy efficiency levels. This transformer is a 75kVA, 480V primary (three wire), 208Y/120V secondary (four wire) with copper windings with a 220 insulation system design for 150 degree C temperature rise. This transformer, DOE 2016 and NRCan efficiency is a minimum of 98.60% at 35% loading and 75DegC temperature. Terminals are designed to accommodate wire ranges sized for 125% of the secondary nameplate current and 250% of the primary nameplate current. The terminals allow for NEMA two hole lugs and wiring bending radius to align with the wire ranges and to allow for side and bottom access. Units are natural air cooled with exhaust vents located on the front only, allowing the transformers to be mounted with rear clearance to obstructions of 1/2 inch. Units are shipped as Type 2 for indoor installation, field convertible to Type 3R via weathershield for outdoor installation. The transformers are floor mounted but field accessories are available for wall or trapeze (ceiling) mounting. EX transformers have a low sound level, with a minimum of 3dB below NEMA Standard ST-20 requirements. Units are specifically designed to function with other Square D equipment; inrush is coordinated to meet identified breaker trip curves, and IZ levels allow for let through current to match AIR levels of panelboards. See product data sheets for these values.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.