Shop SQUARE D
See all product information
Create Account
Undervoltage Release, PowerPact(R) B Circuit Breakers, 48V AC/DC, 0 Poles
- Mfr # LV426802
- Zoro # G6567001
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
For Use With
PowerPact(R) B Circuit Breakers
Voltage
48V AC/DC
Number of Poles
0
Standards
CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Auxiliary Connection Terminal
spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426802
- Zoro #
- G6567001
- UPC #
- 785901084594
- Country of Origin
- Korea, Republic of
Details
- Item
- Undervoltage Release
- For Use With
- PowerPact(R) B Circuit Breakers
- Voltage
- 48V AC/DC
- Number of Poles
- 0
- Standards
- CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
- Auxiliary Connection Terminal
- spring
- Threshold Tripping Voltage
- 0.35...0.7 x Un opening || 0.85 x Un closing
- Response Time
- < 50 ms
- Voltage Release Type
- opening coil || undervoltage release
- Control Type
- standard
- [Uc] Control Circuit Voltage
- 48 V AC 50/60 Hz || 48 V DC
- Range Compatibility
- ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Device Application
- control
- Device Short Name
- MN
- Range
- ComPact
- Product Or Component Type
- voltage release
- Compatible Product Type
- PowerPact(R) B Circuit Breakers
Description
Undervoltage Release, For Use With PowerPact(R) B Circuit Breakers, Voltage 48V AC/DC, Number of Poles None, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.