Shop SQUARE D
See all product information
Create Account
Undervoltage Release, PowerPact(R) B Circuit Breakers Use With, 110 to 130V AC/125V DC, 0 Poles
- Mfr # LV426803
- Zoro # G6568149
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 to 130V AC/125V DC
Number of Poles
0
For Use With
PowerPact(R) B Circuit Breakers
Standards
CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Product Or Component Type
voltage release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426803
- Zoro #
- G6568149
- UPC #
- 785901084600
- Country of Origin
- Korea, Republic of
Details
- Item
- Undervoltage Release
- Voltage
- 110 to 130V AC/125V DC
- Number of Poles
- 0
- For Use With
- PowerPact(R) B Circuit Breakers
- Standards
- CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
- Product Or Component Type
- voltage release
- Auxiliary Connection Terminal
- spring
- Device Short Name
- MN
- Range
- ComPact
- Voltage Release Type
- opening coil || undervoltage release
- Device Application
- control
- Range Compatibility
- ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Response Time
- < 50 ms
- Control Type
- standard
- [Uc] Control Circuit Voltage
- 110...130 V AC 50/60 Hz || 125 V DC
- Threshold Tripping Voltage
- 0.35...0.7 x Un opening || 0.85 x Un closing
- Compatible Product Type
- PowerPact(R) B Circuit Breakers
Description
Undervoltage Release, For Use With PowerPact(R) B Circuit Breakers, Voltage 110 to 130V AC/125V DC, Number of Poles None, Standards CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.