Square D
Undervoltage Release, 24VAC/24VDC
Mfr # LV426815
Zoro # G6567309
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Voltage 250V DC
- Number of Poles None
- Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
- Accessory Type Undervoltage Release
Explore More Products
- SQUARE D Ground Bar, Al/Cu, 600A, 600V DS468GKD
- SQUARE D Cover, QO, load center, 20 circuits, flu QOC20UFWGW
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 1P Cu NQ84L4C
- SQUARE D Pnlbd Nf 600A J Frame Sub Feed C/B Kit NF600SFBJ
- SQUARE D Circuit Breaker Subfeed Lug QO2125SL
- SQUARE D Q2 Circuit Breaker Filler Plate Q2FP
- SQUARE D Prewired Undervoltage Release LV426822
- SQUARE D Pnlbd Int Iline 800A Proxima Mb HCP18688M
- SQUARE D Lug Kit, 3 Poles LV426965
- EATON Ch Pon Flush Cover For 150a Or Greater M CHPX6LF
- SIEMENS Load Ctr M Lug 60A Incr E0204ML1060SU
- Square D Circuit Breaker & Panelboard Accessories