Undervoltage Release, PowerPact(R) B Circuit Breakers Use With, 440 to 480V AC, 0 Poles
- Mfr # LV426807
- Zoro # G6557658
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Voltage
440 to 480V AC
Number of Poles
0
For Use With
PowerPact(R) B Circuit Breakers
Standards
CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Control Type
standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV426807
- Zoro #
- G6557658
- UPC #
- 785901084648
- Country of Origin
- Korea, Republic of
Details
- Item
- Undervoltage Release
- Voltage
- 440 to 480V AC
- Number of Poles
- 0
- For Use With
- PowerPact(R) B Circuit Breakers
- Standards
- CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
- Control Type
- standard
- Threshold Tripping Voltage
- 0.35...0.7 x Un opening || 0.85 x Un closing
- Voltage Release Type
- opening coil || undervoltage release
- Range Compatibility
- ComPact (ComPacT NSXm new generation) || ComPact (ComPact NSXm) || PowerPact (PowerPact B)
- Product Or Component Type
- voltage release
- Device Application
- control
- Auxiliary Connection Terminal
- spring
- Device Short Name
- MN
- [Uc] Control Circuit Voltage
- 440...480 V AC 60 Hz
- Response Time
- < 50 ms
- Range
- ComPact
- Compatible Product Type
- PowerPact(R) B Circuit Breakers
Description
Undervoltage Release, For Use With PowerPact(R) B Circuit Breakers, Voltage 440 to 480V AC, Number of Poles None, Standards CCC, EAC, IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.