Shop All Electrical Raceways
Square D
Wireway, Square-Duct, 12 inch by 12 inch, 5 feet long, hinged cover, N1 paint, NEMA 1
Mfr # LDB125
Zoro # G0858457
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft (1.52 m)
- Cover Type hinged cover
- Gauge 14 ga
- Elbow Type Others
- Enclosure Material steel 14 gauge without knock-outs
Product Information
- Brand Square D
- MFR # LDB125
- Zoro # G0858457
- UPC # 785901104025
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 5 ft (1.52 m) |
Trunking Length | 5 ft |
Trunking Dimension | 12 x 12 in |
Details
Description
Wireway 12 X 12 N1 Paint 5 Ft Lg, Gauge 14 ga
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- GE Thermal Unit, 3.88A (CR123H446A)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- LEGRAND Raceway, Series 3000, 10 ft., Gray (G3000B)
- Square D Raceways