Shop All Electrical Raceways
Square D
Closing Plate, SQUARE-Duct, LDB wireway, Type 1, w/out knockouts, 2.5in. H x 2.5in. D
Mfr # LDB2CP
Zoro # G3521379
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elbow Type Others
- Product Or Component Type Closing Plate
- Range Compatibility LDB wireway 2.5 x 2.5 in
- Range of Product SQUARE-Duct
Product Information
- Brand Square D
- MFR # LDB2CP
- Zoro # G3521379
- UPC # 785901155829
- Country of Origin Mexico
- Category Electrical Raceways
Details
Description
Wireway 2 X 2 N1 Paint Closing Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (1EHD7)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444NK)
- Square D Raceways