Shop All Electrical Raceways
Square D
Wireway, 4x4 In, Steel
Mfr # LDB42KO
Zoro # G2441677
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts Yes
- Finish Powder Coated
- Length 24 in
- Height 4 in
- Width 4 in
Product Information
- Brand Square D
- MFR # LDB42KO
- Zoro # G2441677
- UPC # 785901177647
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 4 in |
Width | 4 in |
Wireway Height | 4 in |
Length (Straight Wireway) | 24 in |
Wireway Width | 4 in |
Trunking Length | 2 ft |
Trunking Dimension | 4 x 4 in |
Details
Description
Straight Section Wireway, With Knockouts Yes, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 4 in, Height 4 in, Color Gray, Gauge 16 ga, Standards CSA Certified, REACH, RoHS, SVHC Compliant, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Brown (PJ82)
- PANDUIT Right Angle, Off White, PVC, Elbows (T70RAIW)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604G)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- KABLE KONTROL Kable Kontrol® Wire Mesh Cable Tray Straight Section - Electro-Zinc Resistant Steel - 6" W x 2" D x 5' L - Chrome Finish (KK-6X2X5-EZ)
- Square D Electrical Raceways