Shop All Electrical Raceways
Square D
Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1
Mfr # LDB810
Zoro # G0858490
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft (3.05 m)
- Cover Type hinged cover
- Elbow Type Others
- Enclosure Material steel 14 gauge without knock-outs
- Trunking Dimension 8 x 8 in
Product Information
- Brand Square D
- MFR # LDB810
- Zoro # G0858490
- UPC # 785901200284
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 10 ft (3.05 m) |
Trunking Dimension | 8 x 8 in |
Trunking Length | 10 ft |
Details
Description
Square-Duct outdoor raintight wireway is used to protect electrical wiring against rain, sleet, and physical damage. Raintight troughs are designed for ganging meter devices, panelboards, switches, and circuit breaker enclosures. Each length is a completely enclosed section with a removable cover that has provisions for sealing. This Square-Duct raintight trough is 8 inch by 8 inch and 10 feet long. This wireway is constructed of 14 gauge galvanized steel and is rated NEMA Type 3R. Square-Duct wireway is UL listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Flexible Steel Rllr Lvr, 2.11 to 4 In .L (ZCY45)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK50 (83-2219)
- LEVITON GFCI Receptacle, White, Polycarbonate (GFWT2-HGW)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 50 to 200 psi, Standard Action (11WAXE)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010KIT001)
- Square D Raceways