Square D
Wireway 8 X 8 N1 Paint 2 Ft Lg
Mfr # LDB82
Zoro # G0858579
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft (0.61 m)
- Cover Type hinged cover
- Elbow Type Others
- Enclosure Material steel 14 gauge without knock-outs
- Nema Degree Of Protection NEMA 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- GE 120VAC Electrically Held Lighting Contactor 4P 30A (CR463L40AJA10A0)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2103A.12.07)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- SQUARE D Wireway 6 X 6 Raintight Troughs 3 Ft (RDB63)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- KABLE KONTROL L Type Wall Support Bracket - 12" Wide (KK-LHNG-12-EZ)
- Square D Electrical Raceways