Square D
Wireway, Square-Duct, 8 inch by 8 inch, 3 feet long, hinged cover, N1 paint, NEMA 1
Mfr # LDB83
Zoro # G0858588
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft (0.91 m)
- Cover Type hinged cover
- Gauge 14 ga
- Elbow Type Others
- Surface Finish Gray polyester powder ANSI 49
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Clamp, Stainless Steel, 2.8 In. L (S61000SP00)
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, 4x4 In, Steel (LDB41KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB410KO)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- Square D Raceways