Shop All Electrical Raceways
Square D
Wireway, Square-Duct, 8 inch by 8 inch, 5 feet long, hinged cover, N1 paint, NEMA 1
Mfr # LDB85
Zoro # G0858606
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft (1.52 m)
- Cover Type hinged cover
- Elbow Type Others
- Product Certifications CSA || UL Listed
- Trunking Dimension 8 x 8 in
Product Information
- Brand Square D
- MFR # LDB85
- Zoro # G0858606
- UPC # 785901200345
- Country of Origin Mexico
- Category Electrical Raceways
Dimensions
Length | 5 ft (1.52 m) |
Trunking Dimension | 8 x 8 in |
Trunking Length | 5 ft |
Details
Description
Square-Duct outdoor raintight wireway is used to protect electrical wiring against rain, sleet, and physical damage. Raintight troughs are designed for ganging meter devices, panelboards, switches, and circuit breaker enclosures. Each length is a completely enclosed section with a removable cover that has provisions for sealing. This Square-Duct raintight trough is 8 inch by 8 inch and 5 feet long. This wireway is constructed of 16 gauge galvanized steel and is rated NEMA Type 1 Square-Duct wireway is UL listed and CSA certified.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWW)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- METRA ELECTRONICS 8 INCH CABLE TIE BLACK, PK 100 (BCT8)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- SQUARE D Wireway, 6x6 In, Steel (LDB62)
- SQUARE D Wireway, 4x4 In, Steel (LDB42KO)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- SQUARE D Wireway, Square-Duct Wireways, 6in x 6in, 3ft length, NEMA 1 (RDB63)
- SQUARE D Wireway 4x4 Enclosure (RDB41)
- LEGRAND Raceway, Series V700, 10 ft., Ivory (V700)
- Square D Electrical Raceways