Shop All Raceway Fitting Accessories
Square D
Wireway Accessory, Closing Plate, 6x6 in.
Mfr # LDB6CP
Zoro # G3185393
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- NEMA Enclosure Type 1
- Height 6 in
- For Use With LDB Wireways
- Width 6 in
Product Information
- Brand Square D
- MFR # LDB6CP
- Zoro # G3185393
- UPC # 785901200123
- Country of Origin Mexico
- Category Raceway Fitting Accessories
Dimensions
Height | 6 in |
Width | 6 in |
Details
Description
Wireway Closure Plate, Width 6 in, Height 6 in, Material Steel, Finish ANSI 61 Polyester Powder, For Use With LDB Wireways, NEMA Enclosure Type 1, Standards NEMA, RoHS, Color Gray, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Snap-On Vertical Sloped Communication Fa (T70FV4WH)
- ANVIL Beam Clamp, Rod Sz 5/8 In, Malleable Iron (0500007422)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- EATON CUTLER-HAMMER Switch Ac Disc 3R Fused 2P 30A (DPF221RP)
- SQUARE D Wireway Fitting, Connector, 4x4 in., Indoor (LDB4C)
- SQUARE D Wireway Closing Plate, 4x4 In Steel (LDB4CP)
- WIEGMANN Wireway, Panel Adapter, 4x4 Sq In, Gray (PA0404)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- Square D Raceway Fitting Accessories