Square D

Wireway Fitting, Elbow, 4x4 in., Indoor


product price: $55.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • With/Without Knockouts No
  • Finish Powder Coated
  • NEMA Enclosure Type 1
  • Height 4 in
  • Width 4 in
See all product information

Product Information

Dimensions

Height 4 in
Width 4 in

Details

Item Wireway 90 Degree Elbow
With/Without Knockouts No
Finish Powder Coated
NEMA Enclosure Type 1
For Use With LDB Series Wireways
NEMA Rating NEMA 1
Material Steel
Standards CSA Certified, NEMA, RoHS, UL Listed
Function Designed to Hold Hubs and other Rack-mounted Equipment Such as Concentrators or Patch Panels
With Knockouts No
Component 90 Degree Elbow
Gauge 16 ga
Color Gray
Elbow Type 90 Degree Full Elbow
NEMA Enclosure Rating 1
Basic Finish Powder Coated
Product Certifications UL Listed || CSA
Nema Degree Of Protection NEMA 1
Product Specific Application 4 x 4 in
Direction Change Type 90°
Product Or Component Type elbow

Description

Wireway 90 Degree Elbow, NEMA Enclosure Type 1, Width 4 in, Height 4 in, Material Steel, Finish Powder Coated, With Knockouts No, Color Gray, For Use With LDB Series Wireways, Standards CSA Certified, NEMA, RoHS, UL Listed, Gauge 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.