Shop SQUATZ
Create Account
11 in LED 12W Selfie Ring Light with Wired Control, 3 Color Modes, 10 Brightness Levels, Tripod
- Mfr # SQTCK-1
- Zoro # G324082086
product price:Â
$
28.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQTCK-1
- Zoro #
- G324082086
- UPC #
- 842893155623
- Country of Origin
- China
Description
CUSTOMIZABLE LIGHT MODES: The ring light boasts up to 12W of power, with three color modes (warm, cold, and natural) and ten brightness intensity levels. Get high-quality, shadow-free lighting ideal for vlogs, barbers, content creators, live-streaming, etc | COMPATIBLE WITH MOST DEVICES: The package includes a phone holder, allowing you to use a device while taking high-quality videos and photos. It is compatible with phones, cameras, and webcams, and can hold devices that are 2.3 in to 4.5 in thick | TALL AND DURABLE TRIPOD STAND: With our durable and adjustable tripod stand that can be changed according to your specific height, you can get the perfect shot. Also ideal for taking fun videos for Tik Tok and Youtube and attending meetings via Zoom | GOOD LIGHTING AT ANY ANGLE: With a forward and backward 180-degree rotatable angle and a horizontal 360-degree angle, the LED ring light is ideal for casting the perfect light for a variety of shoots. Also includes an upgraded clamp and usb cable | COMPLETE PACKAGE: Our complete package consists of an 11 inch ring light, adjustable tripod stand, mobile holder and a usb cable. Just assemble the ring light and put on the adapter to the usb cable and you’re ready to go and shoot your videos
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.