70lb Adjustable Dumbbell 9 in 1 Weight Options, Fitness Equipment with Anti-Slip Metal Handle, Quick
- Mfr # SQDB70-1
- Zoro # G024082812
product price:Â
$
295.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQDB70-1
- Zoro #
- G024082812
- UPC #
- 842893156026
- Country of Origin
- China
Description
70 LBS DUMBBELL SET: With our adjustable 70-pound dumbbell, you can get a total-body workout by performing shrugs, lunges, curls, and raises; make the exercise fun. Enjoy a smooth training process when using our 70lbs adjustable dumbbell set | PREMIUM BUILD QUALITY: Made using durable cast iron, our dumbbell's premium build quality is suited for intense use by men and women. It also has a grippy knurl that feels great on the hands and allows you to easily change the weight | PERFECT FITNESS DUMBBELLS FOR EXERCISING: These dumbbells are suitable for anyone who wants to gain muscles or tone their arms and back. Our dumbbells come complete with an entire digital body transformation workout program! | ADJUSTABLE WEIGHTS: With twist lock technology - our dumbbell sets let you quickly change the weight on each side. Add or remove a dumbbell plate on each side based on your preference or choice of exercise. It also has a comfortable grip handle | PACKAGE INCLUSIONS: The package includes 1 base, 18 dumbbell plates totaling 70lbs, 1 dumbbell handle, and a user manual. The dumbbell set is user-friendly dumbbells that also has adjustment nobs with a sleeker than average weight plate design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.