Shop SQUATZ
Create Account
Power Tower Pull Up Station with Free Standing Pull Up Bar, Multi-Grip Workout Frame with 6, Black
- Mfr # SQPTOWER-2
- Zoro # G424082498
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQPTOWER-2
- Zoro #
- G424082498
- UPC #
- 842893187556
- Country of Origin
- China
Description
MAX STABILITY DESIGN - With an H-shape base and anti-slip handrails, this power tower provides support during workouts. The reinforced frame keeps your pull up tower stable while performing dips, crunches, or push-ups on this pull up dip station | ADJUSTABLE HEIGHT TRAINING - With 6 adjustable height levels from 59-90 inches, this pull up station adapts to different users and workout styles. The pull up bar station design allows beginners and experienced athletes to train comfortably | FULL BODY WORKOUT SYSTEM - Train arms, chest, shoulders, core, and back with this multi-function pull up machine. Perform pull-ups, knee raises, dips, leg lifts, and push-ups on the free standing pull up bar for complete strength workouts at home | HEAVY-DUTY STEEL BUILD - Made from 1.2mm steel with high-density foam padding, this standing pull up bar supports up to 330 lbs. The strong frame and ergonomic armrests reduce joint strain while maintaining stability during pull up tower exercises | COMPACT HOME GYM DESIGN - Made for apartments and home gyms, this pull up bar free standing unit fits easily into workout spaces. Quick assembly and anti-slip locknuts ensure the free standing pull up bar stays secure during daily training sessions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.