Shop SQWINCHER
Create Account
Orange Powder Pack Electrolyte Drink Mix
- Mfr # 690-060900-OR
- Zoro # G624191518
product price:Â
$
91.59
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
- 690-060900-OR
- Zoro #
- G624191518
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to restore important mineral salts and fluids lost through dehydration, physical exertion and heat stress.. Half the sodium and more potassium compared to other electrolyte replacement beverages. Specification Flavor - Orange. Capacity Volume - 1.26 oz.. Physical Form - Powder. Depth - 0.5 in.. Height - 4.80 in.. Length - 11.30 in.. Width - 8.60 in.. Item Weight - 0.08 lbs..