Shop S.R.SMITH
Create Account
66-209-266S2-1 Fibre-Dive 6.Ft Fibre-Dive Diving Board - Radiant White
- Mfr # 66209266S21
- Zoro # G203987297
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66209266S21
- Zoro #
- G203987297
- UPC #
- -
- Country of Origin
- United States
Description
Features
- The Fibre-Dive board is our most popular board and is to be used with the Flyte-Deck II Stand.
- Intended for light to moderate use on residential pools.
- All boards are shipped with mount bolts.
- Color swatches
- Diving Board & Stand Selector
- Fibre-Dive Board & Flyte-Deck Stand Combination
- Flyte-Deck Stand
- Board Color: Silver Gray
- Trim Color: Radiant White
- Core Type and Core Material: Hollow/Wood
- Flex: Moderate
- Compatible Stand: Flyte Deck II / U-frame
- Durability: Light to Moderate
- No. of Bolts: 2 Bolts
- Size - 6 ft.
- Dimension - 79.25 x 18.75 x 3.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.