Shop SSI
See all product information
Create Account
Basket Strainer, 1/2" Pipe, FNPT x FNPT, Carbon Steel, 700 psi at 100 Degrees F
- Mfr # 0050-300B2TC-1
- Zoro # G3477993
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1/2"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
800 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0050-300B2TC-1
- Zoro #
- G3477993
- UPC #
- -
- Country of Origin
- China
- Item
- Basket Strainer
- Connection Type
- FNPT x FNPT
- Max. Fluid Temp.
- 800 Degrees F
- Screen Material
- 304 Stainless Steel
- Housing Material
- Carbon Steel
- Max. Pressure
- 700 psi at 100 Degrees F
- Gasket Material
- 304 Stainless Steel
- Standards
- ASME B16.34, ASME B16.5
- Screen Area
- 2.47 sq in
- Mesh
- 1/32"
- Flow Rate
- 4.5 gpm
- Strainer Type
- Perforated
- Maximum Pressure
- 740 psi
- Includes Screen
- Screen Included
- Maximum Temperature
- 800 Degrees F
- Cover Type
- Bolted
- For Use With
- Hot Water, Seawater, Water Cooling
- Series
- 300B
- Application
- Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste
- Strainer Style
- Single
- Maximum Pressure at 100 deg F
- 740 psi
- Pressure at 100F - Maximum
- 740 psi
- Compatible Product Type
- Hot Water, Seawater, Water Cooling
Dimensions
- Pipe Size
- 1/2"
- Length
- 6 1/8 in
- Screen Size
- 1/32"
- Height
- 6-5/16"
- Mesh Size
- 0.03 in
- Perforated Screen Size
- 0.0312 in
- Connection Size
- 1/2 in
Description
Basket Strainer, Connection Size 1/2 in, Mesh Size 0.03 in, Screen Material 304 Stainless Steel, Maximum Temperature 800 Degrees F, Cover Type Bolted, Height 6 5/16 in, Maximum Pressure at 100 deg F 740 psi, Strainer Style Single, Housing Material Carbon Steel, Connection Type NPT, Maximum Pressure 740 psi, Application Chemical Industry Oil and Gas, Metals and Mining, Power Industry, Process Industry, Pulp and Paper, Water and Waste, Flow Rate 4.5 gpm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.