Shop All Shelving & Rack Accessories
This Product is Discontinued
Ssi Schaefer
Free Standing Divider, Galvanized Steel (Discontinued)
Mfr # HD1807S
Zoro # G2353395
This Product is Discontinued
Key Features
- Color Gray
- Material Steel
- Overall Depth 18 in
- Finish - Shelving and Racks Galvanized
- Overall Width 18 in
Product Information
- Brand Ssi Schaefer
- MFR # HD1807S
- Zoro # G2353395
- Country of Origin Germany
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 in |
Overall Height | 7 in |
Overall Width | 18 in |
Height | 7" |
Width | 18" |
Details
Description
Divider, Gray, Steel, Galvanized, Overall Depth 18 in, Overall Height 7 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.