Y Strainer, 1-1/2" Pipe, FNPT x FNPT, Carbon Steel, 3500 psi at 100 Degrees F

  • Mfr # 0150-1500Y2TC-1

  • Zoro # G3144617


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1-1/2"
Connection Type
FNPT x FNPT
Max. Fluid Temp.
800 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0150-1500Y2TC-1
Zoro #
G3144617
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1-1/2"
Length
8 5/8 in
Height
7 1/8 in
Width
8-3/8"
Port 1 Connection Size
1 1/2 in
Perforated Screen Size
0.031 in
Port 3 Connection Size
1/2 in
Port 2 Connection Size
1 1/2 in

Details

Item
Y Strainer
Connection Type
FNPT x FNPT
Max. Fluid Temp.
800 Degrees F
Screen Material
304 Stainless Steel
Housing Material
Carbon Steel
Max. Pressure
3500 psi at 100 Degrees F
Gasket Material
304 Stainless Steel
Blow-off Port
1/2"
Screen Area
6.98 sq in
Standards
ASME B1.20.1
Mesh
1/32"
Flow Rate
7 gpm
Class
1500
Maximum Pressure
3,500 psi @ 100 Degrees F
Blow Off Port
1/2 in
For Use With
Gas, Liquid, Oil, Paper, Pulp, Steam, Water
Port 1 Connection Type
NPT
Maximum Pressure at 100 deg F
3,500 psi
Maximum Temperature
800 Degrees F
Port 3 Connection Type
NPT
Strainer Type
Perforated
Port 2 Connection Type
NPT
Port 1 Gender
Female
Series
1500Y
Seal Material
304 Stainless Steel
Includes Screen
Yes
Port 2 Gender
Female

Description

Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 3,500 psi, Length 8 5/8 in, Height 7 1/8 in, Blow Off Port 1/2 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.0313 in, Mesh Size Not Applicable, Housing Material Carbon Steel, Class 1500, Flow Rate 7 gpm, For Use With Gas, Liquid, Oil, Paper, Pulp, Steam, Water, Includes Screen Screen Included, Maximum Pressure 3,500 psi, Maximum Temperature 800 Degrees F, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.