Shop STA-BIL
Create Account
8026937 4 oz Ethanol & Gasoline Fuel Stabilizer
- Mfr # 8026937
- Zoro # G004026133
product price:Â
$
26.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8026937
- Zoro #
- G004026133
- UPC #
- 73905222952
- Country of Origin
- United States
Description
For all gasoline engines, including 2-Cycle. Use in your vehicles, outdoor power equipment, motorcycles and other small engine vehicles, etc.
Features- STA-BIL 360 Protection cleans the fuel system to increase power and fuel efficiency
- Prevents corrosion and Ethanol damage
- Ultimate treatment and protection against Ethanol blended fuels Non Ethanol Fuels AND condensation
- Compatible Fuels: Ethanol/Gasoline
- Container Size: 4 oz
- Application: All Gas Engines
- Country of Origin: United States
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.