Sta-Kon
18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100
Mfr # RB14-10FL
Zoro # G2881873
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Max. Voltage 600 V
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- NEO-DYN EXPLOSION PROOF ADJUSTABLE DIFFERENTIAL 1/4IN 5-50PSI 125/250V-AC PRESSURE SWITCH (162P12C6)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 40A, 600V AC, Indicating (TCF40)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (B14-10)
- STA-KON 22-16 AWG Nylon Ring Terminal #10 Stud PK100 (RA18-10)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- STA-KON 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (18RA-8F)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- Sta-Kon Wire Connectors & Disconnects