2894699 41 in. Aluminum Type 80 T Extendable Level 2 vial

  • Mfr # 2894699
  • Zoro # G004109287
product price: 
$
189.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2894699
Zoro #
G004109287
UPC #
89634294412
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Length: 41 in.
  • Material: Aluminum
  • Magnetic: No
  • Style: Type 80 T
  • Level Type: Extendable
  • Product Type: Level
  • Number of Vials: 2 vial
  • Color: Yellow
  • Accuracy: 1/32
  • Height: 24.8 in.
  • Usage: Leveling
  • Weight: 2.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews