Aluminum Magnetic Level Set
- Mfr # 48370
- Zoro # G700538084
Specifications
Product Information
- MFR #
- 48370
- Zoro #
- G700538084
- UPC #
- 89634483700
- Country of Origin
- Unknown
Description
Stabila’s type 196 classic level sets are bestselling level sets that include 2 foot type 196 levels, 4 foot type 196 levels, 10 inch type 81 SM magnetic torpedo levels and protective level bags for storing and carrying. Stabila’s type 196 spirit levels feature extra-rigid rectangular box beam aluminum profiles with reinforcing ribs, milled measuring surfaces, ergonomic handles, removable shock-absorbing end caps with anti-slip wall grips and very accurate matched vials that ensure both plumb readings are the same when leveling in normal and reverse positions. These hand tools are the most popular Stabila box frame spirit level tools in North America! Stabila’s type 81 SM magnetic torpedo levels feature I beam die cast frames, milled measuring surfaces, rare earth magnets, hang holes and very accurate plumb and level vials. These unique die cast aluminum frames are some of the sturdiest and most recognizable spirit levels on the market. STABILA’s type 81 SM magnetic torpedo level tools can easily be used for many different leveling applications and are very popular in North America. Level sets are cost effective alternatives for those seeking to acquire multiple Stabila levels.
- • Type 196 our number 1 selling frame design
- • Certified level accuracy of type 196 levels is 0.029 degrees - 1/32 in. over 72 inch - 0.5mm per meter right-side up or upside down, every level is electronically adjusted, then accuracy inspected and certified
- • Vials read the same in all positions
- • Bright easy to read vials will not leak, break, fog or require re-calibration
- • Measurement accuracy of 81 SM torpedo levels in normal position is 1/32 in. at 72 in. and reverse position is 3/64 in. at 72 in.
- • Rubberized hand grips for comfort and grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.