Shop STABILUS

Hood Lift Support 23.17 Inch 24-18 Volvo

  • Mfr # 3D-184545
  • Zoro # G423652128

product price: 
$
17.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3D-184545
Zoro #
G423652128
UPC #
-
Country of Origin
Germany

Description

Interstop by Stabilus - Precision Control with Dynamic Damping. Interstop by Stabilus sets a new standard in controlled motion, delivering refined performance preferred by leading automakers. This advanced lift support utilizes a longitudinal groove known as a velocity manifold pressed into the tube wall, allowing gas to flow around the piston with extension speed and damping engineered for this specific application. The unique segmented groove design creates predefined stopping points along the stroke, enabling precise control over extension movement at exactly where it's needed. An integrated coil spring supported piston package reduces extension force, allowing the lift support to be easily stopped at desired points without additional hardware. The groove profile is expertly crafted to ensure gentle, controlled stops with minimal impact. Built from high-quality materials and fine-tuned for smooth, reliable function, Interstop offers OE performance and design across industries requiring precision control. When your application requires the ability to stop at specific positions during operation, choose Interstop by Stabilus - the only aftermarket solution that delivers true OE-level performance with predefined stopping control. Why Choose Interstop? Dynamic Damping Technology: Gas flow controlled by groove geometry delivers superior motion control and precision. Predefined Stopping Points: Segmented groove design enables precise stops at specific stroke positions. Integrated Coil Spring Package: Reduces extension force for effortless stopping at desired points. OE-Preferred Solution: Advanced features specified by leading automakers for refined, controlled performance. Choose Interstop by Stabilus for precision control and effortless operation with every use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.