Liftgate Lift Support 12.78 Inch 23-16 Mini

  • Mfr # 5B-691459
  • Zoro # G123650677
product price: 
$
17.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5B-691459
Zoro #
G123650677
UPC #
-
Country of Origin
Germany

Description

Lift-O-Mat by Stabilus - Precision Control with Dynamic Damping. Lift-O-Mat by Stabilus sets a new standard in controlled motion, delivering refined performance preferred by leading automakers. This advanced lift support utilizes a longitudinal groove known as a velocity manifold pressed into the tube wall, allowing gas to flow around the piston with extension speed and damping engineered for this specific application. This superior damping technology delivers performance and precision that hydraulic systems cannot match. An integrated internal compression spring assists in lifting the application off the latch mechanism when released, providing enhanced convenience and smooth operation. The groove profile is expertly crafted to gradually narrow toward the end of the stroke, ensuring a gentle, controlled stop with minimal impact. Built from high-quality materials and fine-tuned for smooth, reliable function, Lift-O-Mat offers OE performance and design across industries requiring precision control. Why Choose Lift-O-Mat with Dynamic Damping and Lift Assist? Dynamic Damping Technology: Gas flow controlled by groove geometry delivers superior motion control and precision. Integrated Lift Assist: Internal compression spring helps lift the application off the latch for improved ease of operation. OE-Preferred Solution: The advanced features specified by leading automakers for refined, consistent performance. Choose Lift-O-Mat by Stabilus for superior performance and convenient operation with every use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews