Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWS-1855-E
- Zoro #
- G4549131
- UPC #
- 085529018552
- Country of Origin
- China
- Net Weight
- 86 lb
- Capacity
- 3.46 cu ft
- Lock Style
- Electronic
- Holds
- Long Barrel Guns, Small Firearms, Valuables
- Includes
- Mounting Hardware
- Material
- Steel
- Item
- Gun Safe
- Number of Shelves
- (3) Adjustable
- Water Endurance
- 0
- Fire Rated
- None
- Finish
- Matte
- Color
- Black
- Number of Bolts
- 4
- Number of Drawers
- 0
Description
Gun Safe, Black, Net Weight 86 lb, Capacity 3.46 cu ft, None Fire Rated, Water Endurance 0, Material Steel, Finish Matte, Number of Shelves (3) Adjustable, Lock Style Electronic, Number of Bolts 4, Outside Height 55 in, Outside Width 15 1/2 in, Outside Depth 5 in, Inside Height 53 in, Inside Width 14 in, Inside Depth 4 in, Door Opening Height 52 in, Door Opening Width 12 in, Face Height 56 1/2 in, Face Width 15 in, Holds Long Barrel Guns, Small Firearms, Valuables
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.